- Cylindrical Bore
- 1.5750 in Inside Diameter
- 2.4409 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| I.D. | 1.5750 in, 40 mm |
| O.D. Type | Cylindrical |
| O.D. | 2.4409 in, 62 mm |
| Series | 6900 Series |
| Static Load Rating [Max] | 2070 lbf |
| Radial Internal Clearance | CN |
| Rows of Balls | Single |
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Weight | 0.22 LB |
| EAN or UPC | 12001069875436 |

