- Cylindrical Bore
- 3.3460 in Inside Diameter
- 7.0866 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Static Load Rating [Max] | 21700 lbf |
| Lubricant | Grease |
| I.D. | 3.3460 in, 85 mm |
| Bore Type | Cylindrical |
| Series | 6300 Series |
| O.D. | 7.0866 in, 180 mm |
| Seal Type | Contacting Seal |
| Radial Internal Clearance | C3 |
| Seal Material | Nitrile Rubber (NBR) |
| Material | Bearing Steel |
| Weight | 9.546 LB |
| EAN or UPC | 12001069872534 |

