- Cylindrical Bore
- 2.9530 in Inside Diameter
- 6.2992 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. | 6.2992 in, 160 mm |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 17300 lbf |
| I.D. | 2.9530 in, 75 mm |
| Lubricant | Grease |
| Seal Material | Tinplate |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Series | 6300 Series |
| Weight | 6.88 LB |
| EAN or UPC | 12001069872220 |

