- Cylindrical Bore
- 2.7560 in Inside Diameter
- 5.9055 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Bore Type | Cylindrical |
| O.D. | 5.9055 in, 150 mm |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| I.D. | 2.7560 in, 70 mm |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Static Load Rating [Max] | 15300 lbf |
| Seal Material | Tinplate |
| Material | Bearing Steel |
| Series | 6300 Series |
| Weight | 5.55 LB |
| EAN or UPC | 12001069670406 |

