- Cylindrical Bore
- 2.7560 in Inside Diameter
- 5.9055 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Series | 6300 Series |
| Seal Type | Contacting Seal |
| Rows of Balls | Single |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 15300 lbf |
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 2.7560 in, 70 mm |
| Bore Type | Cylindrical |
| O.D. | 5.9055 in, 150 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Weight | 5.55 LB |
| EAN or UPC | 12001067843710 |

