- Cylindrical Bore
- 2.5590 in Inside Diameter
- 5.5118 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Material | Bearing Steel |
| Seal Material | Tinplate |
| O.D. Type | Cylindrical |
| Series | 6300 Series |
| Radial Internal Clearance | C3 |
| O.D. | 5.5118 in, 140 mm |
| I.D. | 2.5590 in, 65 mm |
| Lubricant | Grease |
| Static Load Rating [Max] | 13400 lbf |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Weight | 4.58 LB |
| EAN or UPC | 12001067949672 |

