- Cylindrical Bore
- 2.1650 in Inside Diameter
- 4.7244 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Static Load Rating [Max] | 10100 lbf |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Series | 6300 Series |
| O.D. | 4.7244 in, 120 mm |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Lubricant | None |
| I.D. | 2.1650 in, 55 mm |
| Bore Type | Cylindrical |
| Weight | 3.02 LB |
| EAN or UPC | 12001067845868 |

