Skip to content Skip to navigation menu
Cylindrical Bore Uncoated Ball Bearing

6310-C3

Cylindrical Bore Uncoated Ball Bearing
Item #114134504
  • Cylindrical Bore
  • 1.9690 in Inside Diameter
  • 4.3307 in Outside Diameter
  • Single Rows of Balls
  • Bearing Steel
Cylindrical Bore Uncoated Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore
  • 1.9690 in Inside Diameter
  • 4.3307 in Outside Diameter
  • Single Rows of Balls
  • Bearing Steel
O.D. Type Cylindrical
I.D. 1.9690 in, 50 mm
Bore Type Cylindrical
Lubricant None
O.D. 4.3307 in, 110 mm
Rows of Balls Single
Static Load Rating [Max] 8530 lbf
Radial Internal Clearance C3
Series 6300 Series
Material Bearing Steel
Weight 2.36 LB
EAN or UPC 12001069671328
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison