- Cylindrical Bore
- 1.9690 in Inside Diameter
- 4.3307 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 1.9690 in, 50 mm |
| Lubricant | Grease |
| O.D. | 4.3307 in, 110 mm |
| Seal Type | Contacting Seal |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 8530 lbf |
| Material | Bearing Steel |
| Series | 6300 Series |
| Weight | 2.36 LB |
| EAN or UPC | 12001062220332 |

