- Cylindrical Bore
- 1.7720 in Inside Diameter
- 3.937 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Series | 6300 Series |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 7160 lbf |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| I.D. | 1.7720 in, 45 mm |
| O.D. | 3.937 in, 100 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Seal Material | Tinplate |
| Lubricant | Grease |
| Weight | 1.79 LB |
| EAN or UPC | 12001067846926 |

