- Cylindrical Bore
- 1.5750 in Inside Diameter
- 3.5433 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 3.5433 in, 90 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| I.D. | 1.5750 in, 40 mm |
| Seal Type | Contacting Seal |
| Lubricant | Grease |
| Material | Bearing Steel |
| Static Load Rating [Max] | 5400 lbf |
| Radial Internal Clearance | CN |
| Rows of Balls | Single |
| Series | 6300 Series |
| Weight | 1.39 LB |
| EAN or UPC | 12001069672172 |

