- Cylindrical Bore
- 1.3780 in Inside Diameter
- 3.1496 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Static Load Rating [Max] | 4320 lbf |
| I.D. | 1.3780 in, 35 mm |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Series | 6300 Series |
| Seal Material | Tinplate |
| Material | Bearing Steel |
| Rows of Balls | Single |
| O.D. | 3.1496 in, 80 mm |
| Bore Type | Cylindrical |
| Radial Internal Clearance | CN |
| Weight | 1.04 LB |
| EAN or UPC | 12001060601782 |

