- Cylindrical Bore
- 1.1810 in Inside Diameter
- 2.8346 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Rows of Balls | Single |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Series | 6300 Series |
| I.D. | 1.1810 in, 30 mm |
| O.D. | 2.8346 in, 72 mm |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 3370 lbf |
| Lubricant | None |
| Weight | 0.86 LB |
| EAN or UPC | 12001069672868 |

