- Cylindrical Bore
- 0.9840 in Inside Diameter
- 2.4409 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. | 2.4409 in, 62 mm |
| Material | Bearing Steel |
| Seal Material | Tinplate |
| Rows of Balls | Single |
| Series | 6300 Series |
| Static Load Rating [Max] | 2580 lbf |
| Bore Type | Cylindrical |
| Radial Internal Clearance | CN |
| I.D. | 0.9840 in, 25 mm |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Weight | 0.5 KG |
| EAN or UPC | 12001060725778 |

