- Cylindrical Bore
- 0.7870 in Inside Diameter
- 2.0472 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Bore Type | Cylindrical |
| O.D. | 2.0472 in, 52 mm |
| Radial Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Series | 6300 Series |
| Lubricant | Grease |
| Rows of Balls | Single |
| Static Load Rating [Max] | 1770 lbf |
| Material | Bearing Steel |
| I.D. | 0.7870 in, 20 mm |
| Seal Material | Tinplate |
| Weight | 0.31 LB |
| EAN or UPC | 12001060478278 |

