- Cylindrical Bore
- 0.5910 in Inside Diameter
- 1.6535 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Static Load Rating [Max] | 1220 lbf |
| Series | 6300 Series |
| Lubricant | None |
| Bore Type | Cylindrical |
| I.D. | 0.5910 in, 15 mm |
| O.D. | 1.6535 in, 42 mm |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Weight | 0.18 LB |
| EAN or UPC | 12001067856994 |

