- Cylindrical Bore
- 0.4720 in Inside Diameter
- 1.4567 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| I.D. | 0.4720 in, 12 mm |
| O.D. | 1.4567 in, 37 mm |
| Material | Bearing Steel |
| Static Load Rating [Max] | 942 lbf |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | CN |
| Series | 6300 Series |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Weight | 0.13 LB |
| EAN or UPC | 12001060495244 |

