- Cylindrical Bore
- 0.2500 in Inside Diameter
- 0.748 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Seal Material | Tinplate |
| O.D. | 0.748 in, 19 mm |
| Series | 600 Series |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| I.D. | 0.2500 in, 6.35 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Static Load Rating [Max] | 200.072 lbf |
| Weight | 0.022 LB |
| EAN or UPC | 12001069867448 |

