- Cylindrical Bore
- 0.2362 in Inside Diameter
- 0.748 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 200.072 lbf |
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | CN |
| O.D. | 0.748 in, 19 mm |
| I.D. | 0.2362 in, 6 mm |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Seal Type | Contacting Seal |
| Series | 600 Series |
| Weight | 0.022 LB |
| EAN or UPC | 12001069461820 |

