- Cylindrical Bore
- 0.1969 in Inside Diameter
- 0.6299 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Series | 600 Series |
| Rows of Balls | Single |
| Lubricant | Grease |
| Radial Internal Clearance | CN |
| Bore Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Static Load Rating [Max] | 153.0888 lbf |
| Material | Bearing Steel |
| O.D. | 0.6299 in, 16 mm |
| I.D. | 0.1969 in, 5 mm |
| O.D. Type | Cylindrical |
| Weight | 0.02 LB |
| EAN or UPC | 12001069866458 |

