- Cylindrical Bore
- 4.7240 in Inside Diameter
- 8.4646 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Static Load Rating [Max] | 29400 lbf |
| Material | Bearing Steel |
| Lubricant | Grease |
| Seal Material | Tinplate |
| Radial Internal Clearance | C3 |
| O.D. | 8.4646 in, 215 mm |
| O.D. Type | Cylindrical |
| I.D. | 4.7240 in, 120 mm |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Series | 6200 Series |
| Weight | 11.398 LB |
| EAN or UPC | 12001069675388 |

