- Cylindrical Bore
- 4.3310 in Inside Diameter
- 7.874 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Radial Internal Clearance | C3 |
| I.D. | 4.3310 in, 110 mm |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Seal Material | Tinplate |
| Series | 6200 Series |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Static Load Rating [Max] | 26300 lbf |
| O.D. | 7.874 in, 200 mm |
| Weight | 9.458 LB |
| EAN or UPC | 12001069675456 |

