- Cylindrical Bore
- 3.5430 in Inside Diameter
- 6.2992 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Lubricant | Grease |
| Static Load Rating [Max] | 16100 lbf |
| I.D. | 3.5430 in, 90 mm |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 6.2992 in, 160 mm |
| O.D. Type | Cylindrical |
| Series | 6200 Series |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Weight | 4.806 LB |
| EAN or UPC | 12001069675838 |

