- Cylindrical Bore
- 3.3460 in Inside Diameter
- 5.9055 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Material | Bearing Steel |
| Series | 6200 Series |
| O.D. | 5.9055 in, 150 mm |
| Radial Internal Clearance | C3 |
| Lubricant | Grease |
| I.D. | 3.3460 in, 85 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Static Load Rating [Max] | 14400 lbf |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Weight | 3.95 LB |
| EAN or UPC | 12001069676132 |

