- Cylindrical Bore
- 3.1500 in Inside Diameter
- 5.5118 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. | 5.5118 in, 140 mm |
| Material | Bearing Steel |
| Series | 6200 Series |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 11900 lbf |
| I.D. | 3.1500 in, 80 mm |
| Lubricant | None |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Weight | 3.02 LB |
| EAN or UPC | 12001067862148 |

