- Cylindrical Bore
- 2.9530 in Inside Diameter
- 5.1181 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Series | 6200 Series |
| Material | Bearing Steel |
| Lubricant | None |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| I.D. | 2.9530 in, 75 mm |
| Radial Internal Clearance | C3 |
| O.D. | 5.1181 in, 130 mm |
| Static Load Rating [Max] | 11100 lbf |
| O.D. Type | Cylindrical |
| Weight | 2.6 LB |
| EAN or UPC | 12001069676514 |

