- Cylindrical Bore
- 2.7560 in Inside Diameter
- 4.9213 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. Type | Cylindrical |
| Seal Material | Tinplate |
| Series | 6200 Series |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| O.D. | 4.9213 in, 125 mm |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| I.D. | 2.7560 in, 70 mm |
| Static Load Rating [Max] | 9950 lbf |
| Lubricant | Grease |
| Weight | 2.6 LB |
| EAN or UPC | 12001067863138 |

