- Cylindrical Bore
- 2.5590 in Inside Diameter
- 4.7244 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. | 4.7244 in, 120 mm |
| Rows of Balls | Single |
| Lubricant | Grease |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Seal Material | Tinplate |
| I.D. | 2.5590 in, 65 mm |
| Bore Type | Cylindrical |
| Series | 6200 Series |
| Static Load Rating [Max] | 8990 lbf |
| Weight | 2.18 LB |
| EAN or UPC | 12001069676828 |

