- Cylindrical Bore
- 2.3620 in Inside Diameter
- 4.3307 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Lubricant | Grease |
| I.D. | 2.3620 in, 60 mm |
| Bore Type | Cylindrical |
| O.D. | 4.3307 in, 110 mm |
| Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Seal Material | Tinplate |
| Series | 6200 Series |
| Static Load Rating [Max] | 8110 lbf |
| Weight | 1.72 LB |
| EAN or UPC | 12001069677290 |

