- Cylindrical Bore
- 2.1650 in Inside Diameter
- 3.937 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Rows of Balls | Single |
| Material | Bearing Steel |
| Series | 6200 Series |
| Static Load Rating [Max] | 6570 lbf |
| I.D. | 2.1650 in, 55 mm |
| Seal Material | Tinplate |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Lubricant | Grease |
| O.D. | 3.937 in, 100 mm |
| Weight | 1.37 LB |

