- Cylindrical Bore
- 1.9690 in Inside Diameter
- 3.5433 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Seal Material | Tinplate |
| I.D. | 1.9690 in, 50 mm |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 5210 lbf |
| Series | 6200 Series |
| O.D. | 3.5433 in, 90 mm |
| Lubricant | Grease |
| Material | Bearing Steel |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Weight | 0.99 LB |
| EAN or UPC | 12001069678280 |

