- Cylindrical Bore
- 1.7720 in Inside Diameter
- 3.3465 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 3.3465 in, 85 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Series | 6200 Series |
| Seal Type | Contacting Seal |
| Lubricant | Grease |
| Rows of Balls | Single |
| I.D. | 1.7720 in, 45 mm |
| Static Load Rating [Max] | 4600 lbf |
| Radial Internal Clearance | CN |
| Weight | 0.88 LB |
| EAN or UPC | 12001060083304 |

