- Cylindrical Bore
- 1.5750 in Inside Diameter
- 3.1496 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Lubricant | Grease |
| Radial Internal Clearance | C3 |
| O.D. | 3.1496 in, 80 mm |
| Series | 6200 Series |
| I.D. | 1.5750 in, 40 mm |
| Static Load Rating [Max] | 4490 lbf |
| O.D. Type | Cylindrical |
| Weight | 0.82 LB |
| EAN or UPC | 12001060316044 |

