- Cylindrical Bore
- 1.3780 in Inside Diameter
- 2.8346 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. | 2.8346 in, 72 mm |
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Series | 6200 Series |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 3440 lbf |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| I.D. | 1.3780 in, 35 mm |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Weight | 0.64 LB |
| EAN or UPC | 12001060079758 |

