- Cylindrical Bore
- 1.1810 in Inside Diameter
- 2.4409 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Lubricant | Grease |
| Static Load Rating [Max] | 2540 lbf |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Radial Internal Clearance | CN |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Cylindrical |
| I.D. | 1.1810 in, 30 mm |
| O.D. Type | Cylindrical |
| Series | 6200 Series |
| O.D. | 2.4409 in, 62 mm |
| Seal Type | Contacting Seal |
| Weight | 0.44 LB |
| EAN or UPC | 12001060330972 |

