- Cylindrical Bore
- 0.7870 in Inside Diameter
- 1.8504 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| I.D. | 0.7870 in, 20 mm |
| Rows of Balls | Single |
| Lubricant | None |
| Material | Bearing Steel |
| Series | 6200 Series |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| O.D. | 1.8504 in, 47 mm |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 1490 lbf |
| Weight | 0.24 LB |
| EAN or UPC | 12001067989968 |

