- Cylindrical Bore
- 0.6690 in Inside Diameter
- 1.5748 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Radial Internal Clearance | CN |
| O.D. | 1.5748 in, 40 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| I.D. | 0.6690 in, 17 mm |
| Lubricant | None |
| Series | 6200 Series |
| Static Load Rating [Max] | 1080 lbf |
| Weight | 0.154 LB |
| EAN or UPC | 12001067877852 |

