- Cylindrical Bore
- 0.5910 in Inside Diameter
- 1.378 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Seal Type | Non-Contacting Seal |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| O.D. | 1.378 in, 35 mm |
| Material | Bearing Steel |
| Series | 6200 Series |
| I.D. | 0.5910 in, 15 mm |
| Static Load Rating [Max] | 836 lbf |
| Weight | 0.11 LB |
| EAN or UPC | 12001067882016 |

