- Cylindrical Bore
- 0.5000 in Inside Diameter
- 1.2598 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Radial Internal Clearance | C3 |
| O.D. | 1.2598 in, 32 mm |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| Seal Type | Contacting Seal |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Series | 6200 Series |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 0.5000 in, 12.7 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 688 lbf |
| Weight | 0.08 LB |
| EAN or UPC | 12001069685660 |

