- Cylindrical Bore
- 0.3543 in Inside Diameter
- 0.9449 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. Type | Cylindrical |
| Seal Type | Contacting Seal |
| Bore Type | Cylindrical |
| Radial Internal Clearance | CN |
| Rows of Balls | Single |
| Lubricant | Grease |
| O.D. | 0.9449 in, 24 mm |
| Series | 600 Series |
| Static Load Rating [Max] | 324.836 lbf |
| I.D. | 0.3543 in, 9 mm |
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.04 LB |
| EAN or UPC | 12001061469572 |

