- Cylindrical Bore
- 0.3150 in Inside Diameter
- 0.8661 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Series | 600 Series |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| I.D. | 0.3150 in, 8 mm |
| O.D. | 0.8661 in, 22 mm |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 314.9448 lbf |
| Seal Material | Tinplate |
| Radial Internal Clearance | C3 |
| Lubricant | Grease |
| Rows of Balls | Single |
| Weight | 0.03 LB |
| EAN or UPC | 12001060161446 |

