- Cylindrical Bore
- 0.2756 in Inside Diameter
- 0.748 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Lubricant | Grease |
| Radial Internal Clearance | CN |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| O.D. Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Series | 600 Series |
| I.D. | 0.2756 in, 7 mm |
| O.D. | 0.748 in, 19 mm |
| Static Load Rating [Max] | 205.0176 lbf |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Weight | 0.02 LB |
| EAN or UPC | 12001069855254 |

