- Cylindrical Bore
- 2.7560 in Inside Diameter
- 4.3307 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| I.D. | 2.7560 in, 70 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Static Load Rating [Max] | 6840 lbf |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| O.D. | 4.3307 in, 110 mm |
| Radial Internal Clearance | C3 |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Series | 6000 Series |
| Weight | 1.32 LB |
| EAN or UPC | 12001067891544 |

