- Cylindrical Bore
- 2.3620 in Inside Diameter
- 3.7402 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. | 3.7402 in, 95 mm |
| Lubricant | Grease |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Seal Material | Tinplate |
| Radial Internal Clearance | C3 |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 5560 lbf |
| I.D. | 2.3620 in, 60 mm |
| Series | 6000 Series |
| Weight | 0.77 LB |
| EAN or UPC | 12001067892770 |

