- Cylindrical Bore
- 1.1810 in Inside Diameter
- 2.1654 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| Material | Bearing Steel |
| I.D. | 1.1810 in, 30 mm |
| Seal Type | Contacting Seal |
| Seal Material | Nitrile Rubber (NBR) |
| Series | 6000 Series |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 1870 lbf |
| O.D. | 2.1654 in, 55 mm |
| Rows of Balls | Single |
| Weight | 0.26 LB |
| EAN or UPC | 12001069688630 |

