- Cylindrical Bore
- 0.9840 in Inside Diameter
- 1.8504 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. | 1.8504 in, 47 mm |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 1320 lbf |
| I.D. | 0.9840 in, 25 mm |
| Material | Bearing Steel |
| Lubricant | Grease |
| Seal Type | Contacting Seal |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Series | 6000 Series |
| Radial Internal Clearance | C3 |
| Weight | 0.18 LB |
| EAN or UPC | 12001060167554 |

