- Cylindrical Bore
- 0.7870 in Inside Diameter
- 1.6535 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| O.D. | 1.6535 in, 42 mm |
| I.D. | 0.7870 in, 20 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Series | 6000 Series |
| Material | Bearing Steel |
| Lubricant | Grease |
| Radial Internal Clearance | C3 |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 1130 lbf |
| Weight | 0.15 LB |
| EAN or UPC | 12001069804078 |

