- Cylindrical Bore
- 0.6690 in Inside Diameter
- 1.378 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| O.D. | 1.378 in, 35 mm |
| Material | Bearing Steel |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 731 lbf |
| Seal Material | Nitrile Rubber (NBR) |
| Series | 6000 Series |
| I.D. | 0.6690 in, 17 mm |
| Seal Type | Contacting Seal |
| Radial Internal Clearance | CN |
| Weight | 0.0 KG |
| EAN or UPC | 12001061584862 |

