- Cylindrical Bore
- 0.5910 in Inside Diameter
- 1.2598 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| I.D. | 0.5910 in, 15 mm |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| Rows of Balls | Single |
| Series | 6000 Series |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Seal Material | Tinplate |
| Static Load Rating [Max] | 638 lbf |
| O.D. | 1.2598 in, 32 mm |
| Radial Internal Clearance | C3 |
| Weight | 0.07 LB |
| EAN or UPC | 12001069689002 |

