- Cylindrical Bore
- 0.3940 in Inside Diameter
- 1.0236 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Radial Internal Clearance | CN |
| O.D. | 1.0236 in, 26 mm |
| Series | 6000 Series |
| Seal Type | Contacting Seal |
| Static Load Rating [Max] | 443 lbf |
| I.D. | 0.3940 in, 10 mm |
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Weight | 0.04 LB |
| EAN or UPC | 12001069805068 |

